Fibre-Metal by Honeywell F55
Fibre-Metal by Honeywell
F55
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03181855
MFR #F55
Quote Required
This product requires a Quote Request
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03181855
MFR #F55
Fibre-Metal by Honeywell F55
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03181855
MFR #F55

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
F55#5 STRAP GOGGLE, SHADE 5

Specifications

Welding Goggle Style
Fixed Front Rectangular
Protection Type
Welding
Fits Over Eyeglasses
Does Not Accommodate Eyeglasses
Lens Shade
5
Size
Universal
Temple Style
Strap
Headband Material
Elastic

Compliance & Safety Data

Click on an icon to learn more