New Pig PTY108
New Pig
PTY108
Wrap 'N Cure® Pipe Wrap Insulation - Color: White
MI ITEM #03187265
MFR #PTY108
Quote Required
This product requires a Quote Request
New Pig
PTY108
Wrap 'N Cure® Pipe Wrap Insulation - Color: White
MI ITEM #03187265
MFR #PTY108
New Pig PTY108
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

New Pig
PTY108

Wrap 'N Cure® Pipe Wrap Insulation - Color: White
MI ITEM #03187265
MFR #PTY108

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PTY108 WRAP AND CURE
  • Encases deteriorating insulation to minimize exposure to asbestos or other hazards
  • Water-resistant construction withstands temperatures up to 900°F
  • Premeasured wrap of gypsum, cotton and resin is activated by water and requires no mixing
  • Hardens in about 10 minutes and dries white and paintable in 24 hours
  • Environmentally-safe material generates no harmful fumes or odors
  • Product has zero smoke generation and flame spread as tested under ASTM E-84-89A

Specifications

Application
Non-Pressurized Pipes
Color
White

Compliance & Safety Data

Click on an icon to learn more