CDI Torque Products 1002CF3
CDI Torque Products
1002CF3
Computorq3 Electornic Torque Wrench - Digital, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
MI ITEM #03189993
MFR #1002CF3
Quote Required
This product requires a Quote Request
Computorq3 Electornic Torque Wrench - Digital, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
MI ITEM #03189993
MFR #1002CF3
CDI Torque Products 1002CF3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Computorq3 Electornic Torque Wrench - Digital, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
MI ITEM #03189993
MFR #1002CF3

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1002CF3 ELECTRONIC TORQUE WRENCH
  • Sleek new design
  • 15-degree flex ratcheting head
  • Push button socket release head
  • Large, easy to read digital display
  • Long battery life, uses 2 each CR123 lithium batteries
  • Ergonomically designed molded non-slip rubber grip
  • Torques in both clockwise and counterclockwise directions
  • Battery saving auto-shutoff after two minutes
  • COMPUTORQ 3 remembers last unit and torque setting selected
  • Audible tone sounds when set torque value is reached, if the set torque value is exceeded, an alarm tone will sound
  • 3 color LED light bar, YELLOW LED indicates approaching desired torque setting, GREEN LED indicates desired torque value is reached, RED LED indicates fastener was overtorqued, loosen and retighten
  • When desired torque value is reached, display will hold value and flash for ten seconds
  • COMPUTORQ 3 will operate in any of four torque units:foot pounds (ft. lbs.) / inch pounds (in. lbs.) newton meter (Nm) / kilogram centimeter (kg. cm.)

Specifications

Wrench Type
Digital
Drive Size
0.3750 in - 3/8 in
Torque Range (ft-lbs)
10 to 100 ft-lbs
Accuracy
±2% CW, ±3% CCW
Handle Material
Overmold Rubber, Plastic
Ratcheting Head
Ratcheting
Overall Length
17 in
Features
With Buzzer, With Electronic Display, With Dial Indicator
Scale Measurement
Metric;Imperial
Torque Range (in-lbs)
13.6 to 135.6 in-lbs
Torque Range (N-m)
13.6 to 135.6 N-m
Direction of Operation
Clockwise;Counter-Clockwise
Batteries Included
Batteries Included
Battery Type
CR123
Material
Steel
Traceability Certification Included
NIST
Manufacturer UPC Number
662459918727
Operation Manual
Weight
2.2 lbs

Compliance & Safety Data

Click on an icon to learn more