360° head and neck protection from arc flash dangers when used with a faceshield/hard hat/chin cup unit
Made from two layers of rib knit material with elastic face opening
Caution: Arc flash hoods must be worn in combination with a faceshield in order to comply with the requirements of NFPA 70E and will protect 360° inside the arc flash boundary
Specifications
Arc Rating
20 cal/cm²
Flame Resistant
Flame Resistant Garment, Flame Resistant Garment
Fresh Air System Included
Does Not Include Fresh Air System, Does Not Include Fresh Air System