Motion
21158-0553

TIMKEN
21158-0553

Oil Seal - Solid, 1.375 in Shaft Dia., 2.497 in OD, 0.375 in Overall Width
MI ITEM #03197834
MFR #21158-0553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0553

Oil Seal - Solid, 1.375 in Shaft Dia., 2.497 in OD, 0.375 in Overall Width
MI ITEM #03197834
MFR #21158-0553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-0553 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.375 in
  • Outside Diameter
    2.497 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893596426
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text