Motion
21158-0223

TIMKEN
21158-0223

Oil Seal - Solid, 0.875 in Shaft Dia., 1.828 in OD, 0.375 in Overall Width
MI ITEM #03197944
MFR #21158-0223
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0223

Oil Seal - Solid, 0.875 in Shaft Dia., 1.828 in OD, 0.375 in Overall Width
MI ITEM #03197944
MFR #21158-0223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-0223 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.875 in
  • Outside Diameter
    1.828 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Model Number
    63
  • Manufacturer Upc Number
    053893254029
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text