Overview
Mfr description
HA3130 SLEEVE
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter5.1875 in
- Harmonization Code8483903000
- Measurement StandardMetric
- Country of OriginCH
- SeriesHA
- Manufacturer Upc Number029176679131
- UPC_NO029176679131
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data