Milwaukee Tool 48-52-1650
Milwaukee Tool
48-52-1650
6 in. Carbon Steel Knot Wire Cup Brush
MI ITEM #03223100
MFR #48-52-1650
List Price
$72.42
/each
List Price
$72.42
/each
6 in. Carbon Steel Knot Wire Cup Brush
MI ITEM #03223100
MFR #48-52-1650
Milwaukee Tool 48-52-1650
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in. Carbon Steel Knot Wire Cup Brush
MI ITEM #03223100
MFR #48-52-1650

Availability:
Factory Order
List Price
$72.42
/each
List Price
$72.42
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
48-52-1650 BRUSH 6" KNOTTED CUP
  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Carbon steel
  • 6 in. diameter
  • Max speed: 6000 RPM
  • Wire gauge: .020 and .023 in.

Specifications

Bristle Material
Steel
Bristle Type
Knotted - Partial Twist
Bristle Diameter
0.0200 in
Diameter
6.0000 in - 6 in
Mount Type
Threaded Arbor
Threaded Arbor Size
5/8-11 in
Maximum RPM
6000 RPM

Compliance & Safety Data

Click on an icon to learn more