Motion
49-67-0110

MILWAUKEE TOOL
49-67-0110

Spacer Assembly
MI ITEM #03224383
MFR #49-67-0110
List Price$177.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-67-0110

Spacer Assembly
MI ITEM #03224383
MFR #49-67-0110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.58/each for your price

Overview

Mfr description
49-67-0110 SPACER ASSEMBLY
  • Increase bit capacity from 10 in. to 14 in.
  • Mounts between cradle and motor
  • For use with diamond coring rigs 4125, 4130, and 4136 only
  • Easy to install

Specifications

  • Accessory Type
    Spacer
  • Additional Details
    This spacer mounts between the cradle and the diamond drill motor to increase the bit capacity from 10 in. to 14 in. For use with models 4125, 4130 and 4136.
  • For Use With
    4125/4130/4136 Diamond Coring Rig
  • Manufacturer Upc Number
    045242208906
  • UPC_NO
    045242208906
  • Weight
    2.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text