New Pig TLS370
New Pig
TLS370
Sweeping Compound - 53 lb, Carton, Oils/Wood Material
MI ITEM #03232582
MFR #TLS370
List Price
$92.29
/box
List Price
$92.29
/box
New Pig
TLS370
Sweeping Compound - 53 lb, Carton, Oils/Wood Material
MI ITEM #03232582
MFR #TLS370
New Pig TLS370
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

New Pig
TLS370

Sweeping Compound - 53 lb, Carton, Oils/Wood Material
MI ITEM #03232582
MFR #TLS370

Availability:
In stock
List Price
$92.29
/box
List Price
$92.29
/box
Shipping
Shipping

Overview

Mfr Description
TLS370 OIL BASE FLOOR SWEEP
  • Economical
  • Great for demanding sweeping on rough, oil-free surfaces
  • Red color is easy to see on industrial flooring, OSB and other common surfaces

Specifications

Application
Finished Floors, Unfinished Floors
Base Material
Oil
Container Size
53 lb, 53 lb
Material
Oils/Wood
Product Type
Sweeping Compounds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data