Motion
DW8332

DEWALT
DW8332

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12200 RPM, Package Qty: 5
MI ITEM #03236567
MFR #DW8332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8332

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 5 in Disc Diameter, 36 Grit, 12200 RPM, Package Qty: 5
MI ITEM #03236567
MFR #DW8332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8332 5X 5/8-11 36 GRIT ZIRC FLAP
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Backing Material
    Cloth
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877467986
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text