1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DW8802
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #
03236663
MFR #
DW8802
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding & Cutting Wheels
Depressed Center Grinding Wheels
Dewalt DW8802
Dewalt
DW8802
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #
03236663
MFR #
DW8802
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DW8802
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #
03236663
MFR #
DW8802
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DW8802 4X1/8X5/8 ZIRC ABRASIVE
Specifications
Wheel Diameter
4.0000 in - 4 in
Wheel Thickness
0.1250 in - 1/8 in
Arbor Type
Non-Threaded
Arbor Size
0.6250 in - 5/8 in
Material
Zirconia
Wheel Type
Type 27
Grit Number
24
Wheel Hardness
R
Maximum RPM
15200 rpm
Description Keyword
5/8 in Non-Threaded Arbor
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Fall Product Guide
All of the products you need for the fall season
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt 20V Max Lithium Grease Gun
DeWalt 20V Max Lithium Grease Gun
Summer Product Guide
A quick guide to all of your summer essentials
MORE RESOURCES
Father's Day Product Guide
Celebrate Father's Day with these great products
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
See all resources