Dewalt DW8753
Dewalt
DW8753
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #03236702
MFR #DW8753
List Price
$5.76
/each
List Price
$5.76
/each
Dewalt
DW8753
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #03236702
MFR #DW8753
Dewalt DW8753
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DW8753

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 12200 rpm
MI ITEM #03236702
MFR #DW8753

Availability:
In stock
List Price
$5.76
/each
List Price
$5.76
/each
Shipping
Shipping

Overview

Mfr Description
DW8753
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Wheel Diameter
5.0000 in - 5 in
Wheel Thickness
0.0938 in - 3/32 in
Arbor Type
Threaded
Arbor Size
5/8-11
Material
Aluminum Oxide
Wheel Type
Type 27
Grit Number
24
Wheel Hardness
R
Maximum RPM
12200 rpm
Weight
0.25 lbs
Description Keyword
5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon to learn more