1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
5106
ROH'LIX ACTUATOR SIZE 5 FOR 1.50 SHAFT 1.00 R
MI ITEM #
03238142
MFR #
5106
Your Price
$826.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 5106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
5106
ROH'LIX ACTUATOR SIZE 5 FOR 1.50 SHAFT 1.00 R
MI ITEM #
03238142
MFR #
5106
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$826.31
/each
(List
$991.57
)
Qty
Add to Cart
Overview
Mfr description
5106 LINEAR ACTUATOR
Specifications
Bore Diameter
1.5000 in
Overall Length
4.6800 in, 118.90 mm
Bore Size
1.5000 in, 38.10 mm
Length
4.6800 in, 118.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data