Brubaker Tool 10177-00-B
Brubaker Tool
10177-00-B
Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #8 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #03247504
MFR #10177-00-B
Quote Required
This product requires a Quote Request
Brubaker Tool
10177-00-B
Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #8 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #03247504
MFR #10177-00-B
Brubaker Tool 10177-00-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brubaker Tool
10177-00-B

Hand Tap - 102 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, #8 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #03247504
MFR #10177-00-B

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10177-00-B TAP 8-32 2FL H3 PLUG HSS

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
2, 2
Overall Length
2-1/8 in
Series
102
Shank Diameter
0.168 in
Thread Direction
Right Hand, Right Hand
Thread Length
3/4 in, 3/4 in
Thread Limit/Fit
H3, H3
Thread Size
#8 – 32, #8 – 32
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data