Brubaker Tool 11040
Brubaker Tool
11040
Spiral Point Tap - 110 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03247519
MFR #11040
Quote Required
This product requires a Quote Request
Spiral Point Tap - 110 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03247519
MFR #11040
Brubaker Tool 11040
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 110 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03247519
MFR #11040

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
11040-00-B TAP 10-32 SPRL PT PLG HSS H3
  • These taps are primarily designed for tapping through holes, however, they can also be used in blind holes which are deep enough to allow for chip accumulation in the bottom of the hole
  • The spiral point forces the chips ahead of the tap, thereby preventing clogging and recutting of chips
  • Long holes, in excess of 1-1/2 diameters, can be tapped as a result
  • They can be used by hand or under power and are suitable for tapping most materials, especially those with high ductility
  • A variety of surface treatments are available to improve performance

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External, External
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
2, 2
Overall Length
2-3/8 in
Series
110
Shank Diameter
0.194 in
Thread Direction
Right Hand, Right Hand
Thread Length
7/8 in, 7/8 in
Thread Limit/Fit
H3, H3
Thread Size
#10 – 32, #10 – 32
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data