1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Arc Abrasives, Inc.
11289
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #
03248237
MFR #
11289
List Price
$7.03
/each
Qty
List Price
$7.03
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Flap Wheels
Mounted Flap Wheels
Arc Abrasives, Inc. 11289
Arc Abrasives, Inc.
11289
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #
03248237
MFR #
11289
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Abrasives, Inc.
11289
Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #
03248237
MFR #
11289
Availability:
In stock
List Price
$7.03
/each
Sign in
for your price
Qty
List Price
$7.03
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
11289 2"X1"X1/4" 120 GR FLAP WHEEL
Specifications
Grit Number
120
Abrasive Material
Aluminum Oxide
Wheel Diameter
2.0000 in - 2 in
Shank Size
1/4 in
Wheel Width
1.0000 in - 1 in
Maximum RPM
23800 RPM
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more