Radiac Abrasives A091243
Radiac Abrasives
A091243
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 60, Wheel Diameter: 8 in
MI ITEM #03250528
MFR #A091243
Quote Required
This product requires a Quote Request
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 60, Wheel Diameter: 8 in
MI ITEM #03250528
MFR #A091243
Radiac Abrasives A091243
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 60, Wheel Diameter: 8 in
MI ITEM #03250528
MFR #A091243

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A60-M-V1 8X1X1-1/4 A60 GRINDING WHEEL

Specifications

Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Fine, Fine
Grit Number
60, 60
Includes
7/8" Bushing
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
3600 RPM
Wheel Diameter
8 in, 8 in
Wheel Thickness
1 in, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data