Radiac Abrasives F024791
Radiac Abrasives
F024791
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 5 in, Maximum RPM: 4585 RPM
MI ITEM #03250557
MFR #F024791
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 5 in, Maximum RPM: 4585 RPM
MI ITEM #03250557
MFR #F024791
Radiac Abrasives F024791
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 5 in, Maximum RPM: 4585 RPM
MI ITEM #03250557
MFR #F024791

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5/3-3/4X1-3/4X1-1/4 25A46-K8VS 4590 RPM

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
4585 RPM
Wheel Diameter
5 in, 5 in
Wheel Hardness
J, J
Wheel Thickness
1-3/4 in, 1-3/4 in
Wheel Type
Type 11 - Flaring Cup, Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data