1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Seco Tools LLC
05979
F40M Grade TiCN/AlTiN/TiN coated Carbide XOMX-Style Milling Insert, Diamond Shaped
MI ITEM #
03259088
MFR #
05979
List Price
$42.78
/each
Qty
List Price
$42.78
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Indexable Tools and Inserts
Milling Inserts
Seco Tools LLC 05979
Seco Tools LLC
05979
F40M Grade TiCN/AlTiN/TiN coated Carbide XOMX-Style Milling Insert, Diamond Shaped
MI ITEM #
03259088
MFR #
05979
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seco Tools LLC
05979
F40M Grade TiCN/AlTiN/TiN coated Carbide XOMX-Style Milling Insert, Diamond Shaped
MI ITEM #
03259088
MFR #
05979
Availability:
In stock
List Price
$42.78
/each
Sign in
for your price
Qty
List Price
$42.78
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
05979 XOMX120408TR-M12
Specifications
Corner Radius
0.031 in
Cutting Direction
Right Hand Cut
Finish/Coating
TiCN/AlTiN/TiN, TiCN/AlTiN/TiN
Full Insert Style Code
XOMX 120408TR-M12
Included Angle
80 °
Insert Style
XOMX, XOMX
Length
0.479 in, 0.479 in
Manufacturer Grade
F40M, F40M
Material
Carbide, Carbide
Rake
Positive
Relief Angle
14 °
Shape
Diamond, Diamond
Width
0.322 in, 0.322 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data