Titan TC60320
Titan
TC60320
Corner Radius End Mill - 603 Series, Carbide Material, 5/16 in Mill Diameter, 13/16 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260929
MFR #TC60320
Quote Required
This product requires a Quote Request
Titan
TC60320
Corner Radius End Mill - 603 Series, Carbide Material, 5/16 in Mill Diameter, 13/16 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260929
MFR #TC60320
Titan TC60320
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Titan
TC60320

Corner Radius End Mill - 603 Series, Carbide Material, 5/16 in Mill Diameter, 13/16 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260929
MFR #TC60320

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TC60320 603 5/16 SE 4FL REG EM-VAR HELX

Specifications

Corner Radius
0.015-0.020 in
Extended Reach
Does Not Have Extended Reach Neck
Finish/Coating
AlTiN, AlTiN
Helix Angle
Variable
Length Type
Regular
Length of Cut
13/16 in, 13/16 in
Material Grade
Micrograin
Mill Diameter
5/16 in, 5/16 in
Mill Material
Carbide, Carbide
Number of Flutes
4, 4
Overall Length
2-1/2 in
Series
603
Shank Diameter
5/16 in, 5/16 in
Shank Type
Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data