Titan TC60132
Titan
TC60132
Corner Radius End Mill - 601 Series, Carbide Material, 1/2 in Mill Diameter, 5/8 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260932
MFR #TC60132
Quote Required
This product requires a Quote Request
Titan
TC60132
Corner Radius End Mill - 601 Series, Carbide Material, 1/2 in Mill Diameter, 5/8 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260932
MFR #TC60132
Titan TC60132
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Titan
TC60132

Corner Radius End Mill - 601 Series, Carbide Material, 1/2 in Mill Diameter, 5/8 in Length of Cut, 2-1/2 in Overall Length
MI ITEM #03260932
MFR #TC60132

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TC60132 601 1/2 SE 4FL STUB EM-VAR HELX

Specifications

Corner Radius
0.030-0.035 in
Extended Reach
Does Not Have Extended Reach Neck
Finish/Coating
AlTiN, AlTiN
Helix Angle
Variable
Length Type
Stub
Length of Cut
5/8 in, 5/8 in
Material Grade
Micrograin
Mill Diameter
1/2 in, 1/2 in
Mill Material
Carbide, Carbide
Number of Flutes
4, 4
Overall Length
2-1/2 in
Series
601
Shank Diameter
1/2 in, 1/2 in
Shank Type
Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data