Titan TT98425
Titan
TT98425
Spiral Point Tap - 713 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03260937
MFR #TT98425
Quote Required
This product requires a Quote Request
Titan
TT98425
Spiral Point Tap - 713 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03260937
MFR #TT98425
Titan TT98425
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Titan
TT98425

Spiral Point Tap - 713 Series, PM Vanadium High Speed Steel Material, AlTiN Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse
MI ITEM #03260937
MFR #TT98425

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TT98425 713 M10 X 1.5 D6 3FL SP/PT HI-V

Specifications

Material
PM Vanadium High Speed Steel
Finish/Coating
AlTiN
Chamfer
Plug
Thread Limit/Fit
D6
Number of Flutes
3
Thread Length
N / A
Extended Neck
Extended Neck
Overall Length
2-15/16 in
Thread Standard
Metric Coarse
Series
713
Shank Diameter
0.381 in
Thread Size
M10 x 1.5

Compliance & Safety Data

Click on an icon to learn more