Motion
AS4201FG-N04-11S

SMC CORP OF AMERICA
AS4201FG-N04-11S

AS Flow Control w/ 1/2 standard Body Size
MI ITEM #03263236
MFR #AS4201FG-N04-11S
Your Price$52.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4201FG-N04-11S

AS Flow Control w/ 1/2 standard Body Size
MI ITEM #03263236
MFR #AS4201FG-N04-11S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.23/each(List $53.50)

Overview

Mfr description
AS4201FG-N04-11S FLOW CONTROL
  • Stainless steel specification for use in corrosive environments
  • Available with PT or NPT ports
  • One-touch fittings
  • Meter-in and meter-out types easily determined by the flowdirection symbol on the resin body
  • Threads with and without sealant are available as standard

Specifications

  • Piping Type
    Elbow
  • Metering
    Meter Out
  • Thread Standard
    NPT
  • Tube Size
    3/8 (OD) in
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    1/2 Female NPT Threaded in
  • Body Material
    PBT, Stainless Steel
  • Overall Width
    28.6 mm
  • Overall Height
    47.9 mm
  • Flow Coefficient Cv Flow Factor Kv
    12 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    56.7 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    1/2 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text