1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Titan
TC57030
Ball End Mill - 570 Series, Carbide Material, 0.03 in Mill Dia., 0.09 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #
03265853
MFR #
TC57030
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Cutting Tools
Milling
Ball End Mills
Titan TC57030
Titan
TC57030
Ball End Mill - 570 Series, Carbide Material, 0.03 in Mill Dia., 0.09 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #
03265853
MFR #
TC57030
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Titan
TC57030
Ball End Mill - 570 Series, Carbide Material, 0.03 in Mill Dia., 0.09 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #
03265853
MFR #
TC57030
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TC57030 570 0.030" 2FL BN MICRO EM
Specifications
Extended Reach
None
Finish/Coating
Uncoated, Uncoated
Helix Angle
30 °, 30 °
Length of Cut
0.09 in, 0.09 in
Mill Diameter
0.03 in, 0.03 in
Mill Material
Carbide, Carbide
Miniature End Mill
Miniature
Number of Flutes
2, 2
Overall Length
1-1/2 in
Series
570
Shank Diameter
1/8 in, 1/8 in
Shank Type
Plain Round
Single or Double End
Single, Single
Spherical End
Non-Spherical End
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Titan Flow Product Guide
Titan Flow Product Guide