LA-CO Industries, Inc., Markal 86553
LA-CO Industries, Inc., Markal
86553
Markal® Thermomelt® HEAT-STIK® Accurate Surface Temperature Indicating Stick - Melting Temperature: +238 °F, Package Quantity: 1
MI ITEM #03279750
MFR #86553
Quote Required
This product requires a Quote Request
Markal® Thermomelt® HEAT-STIK® Accurate Surface Temperature Indicating Stick - Melting Temperature: +238 °F, Package Quantity: 1
MI ITEM #03279750
MFR #86553
LA-CO Industries, Inc., Markal 86553
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® Thermomelt® HEAT-STIK® Accurate Surface Temperature Indicating Stick - Melting Temperature: +238 °F, Package Quantity: 1
MI ITEM #03279750
MFR #86553

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
86553 238F TEMP INDICATOR CRAYON C
  • When the stick melts, the precise temperature is reached
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures; no need for sensor calibration
  • Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
  • Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
  • Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
  • Made in U.S.A.
  • Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.

Specifications

Melting Temperature
+238 °F
Stick Length
5.0000 in - 5 in
Includes Pocket Clip
Pocket Clip Included
Standards Met
ANSI/ASME Code B31.3, ANSI/ASME Code B32.1, ASME Code 1.111, ASME Code V11, AWS D1.1, NIST Traceable
Package Quantity
1

Compliance & Safety Data

Click on an icon to learn more