Seco Tools LLC 35445
Seco Tools LLC
35445
F40M Grade Coated coated Carbide XOEX-Style Milling Insert, Parallelogram Shaped, 0.199" thick
MI ITEM #03286733
MFR #35445
List Price
$52.03
/each
List Price
$52.03
/each
F40M Grade Coated coated Carbide XOEX-Style Milling Insert, Parallelogram Shaped, 0.199" thick
MI ITEM #03286733
MFR #35445
Seco Tools LLC 35445
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F40M Grade Coated coated Carbide XOEX-Style Milling Insert, Parallelogram Shaped, 0.199" thick
MI ITEM #03286733
MFR #35445

Availability:
In stock
List Price
$52.03
/each
List Price
$52.03
/each
Shipping
Shipping

Overview

Mfr Description
35445 XOEX120408R-M07

Specifications

Corner Radius
0.8 in
Cutting Direction
Right Hand Cut
Finish/Coating
Coated, Coated
Full Insert Style Code
XOEX 120408R-M07 F40M
Insert Style
XOEX, XOEX
Length
0.462 to 0.478 in, 0.462 to 0.478 in
Manufacturer Grade
F40M, F40M
Material
Carbide, Carbide
Shape
Parallelogram, Parallelogram
Thickness
0.199 in, 0.199 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data