Osborn 75670
Osborn
75670
End Brush - Stainless Steel Bristle, 3/16 in Brush Dia, 25000 RPM Max
MI ITEM #03288205
MFR #75670
List Price
$4.62
/each
List Price
$4.62
/each
End Brush - Stainless Steel Bristle, 3/16 in Brush Dia, 25000 RPM Max
MI ITEM #03288205
MFR #75670
Osborn 75670
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, 3/16 in Brush Dia, 25000 RPM Max
MI ITEM #03288205
MFR #75670

Availability:
In stock
List Price
$4.62
/each
List Price
$4.62
/each
Shipping
Shipping

Overview

Mfr Description
75670 .003 SS 1/8 STEM MINI END BRUSH

Specifications

Bristle Diameter
0.003 in, 0.003 in
Bristle Material
Stainless Steel
Diameter
0.1875 in - 3/16 in
Mount Type
Shank
Shank Diameter
1/8 in
Specification
ANSI B165.1, ANSI B165.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data