Motion
22288
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
MI ITEM #03288207
MFR #22288
Your Price$79.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 6000 rpm
MI ITEM #03288207
MFR #22288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.48/each(List $91.41)

Overview

Mfr description
22288 BRUSH WIRE 6" 320SC

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Grit Number
    320
  • Trim Length
    1-1/16 in
  • Diameter
    6 in
  • Face Width
    7/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424222884
  • Arbor Size
    2 in
  • Brush Diameter
    6 in
  • Brush Type
    Wheel
  • Material
    Silicon Carbide
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Silicon Carbide
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text