Motion
40X70X12
Oil Seal - Solid, 40 mm Shaft Dia., 70 mm OD, 0.473 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03314095
MFR #40X70X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 40 mm Shaft Dia., 70 mm OD, 0.473 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03314095
MFR #40X70X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 X 70 X 12 METRIC OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    70 mm
  • Overall Width
    0.473 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311201483
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text