Motion
11617
Wheel Brush - 1.2500 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03314386
MFR #11617
Your Price$25.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.2500 in Diam, 3/8 in Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #03314386
MFR #11617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.17/each(List $30.20)

Overview

Mfr description
11617 1-1/4" ENCAPSULATED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    1/4 in
  • Diameter
    1-1/4 in
  • Face Width
    3/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424116176
  • Brush Diameter
    1-1/4 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    3/8 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0080 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text