Motion
11633
Wheel Brush - 2.0000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 15000 rpm
MI ITEM #03314396
MFR #11633
Your Price$27.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 1/2 in Arbor Dia, 1/4 in Width, 15000 rpm
MI ITEM #03314396
MFR #11633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.01/each(List $31.06)

Overview

Mfr description
11633 2" ENCAPSULATED WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Encapsulated Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424116336
  • Arbor Size
    1/2 in
  • Brush Diameter
    2 in
  • Diameter (Wire)
    0.012 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0120 in
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text