1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Osborn
26206
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 RPM
MI ITEM #
03314733
MFR #
26206
List Price
$51.51
/each
Qty
List Price
$51.51
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Wire Brushes
Wheel Brushes
Osborn 26206
Osborn
26206
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 RPM
MI ITEM #
03314733
MFR #
26206
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Osborn
26206
Wheel Brush - 3 in Diam, 3/8 in Arbor Dia, 3/8 in Width, 25000 RPM
MI ITEM #
03314733
MFR #
26206
Availability:
Factory Order
List Price
$51.51
/each
Sign in
for your price
Qty
List Price
$51.51
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0002620600
Specifications
Bristle Material
Stainless Steel
Bristle Type
Knotted - Full Cable Twist
Bristle Diameter
0.0140 in
Trim Length
5/8 in
Diameter
3.0000 in - 3 in
Face Width
3/8 in
Mount Type
Unthreaded Arbor
Unthreaded Arbor Diameter
0.3750 in - 3/8 in
Maximum RPM
25000 RPM
Specification
ANSI B165.1, ANSI B165.2
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Osborn SEALEZE for Building Envelope
Osborn SEALEZE for Building Envelope. A weather stripping solution for office windows.
Labor Day Product Guide
Get ready for Labor Day with these great products
Father's Day Product Guide
Celebrate Father's Day with these great products
TufBrush Ebook
TufBrush Ebook
MORE RESOURCES
Osborn Load Runners Flyer
Osborn Load Runners Flyer
Osborn TufBrush
Osborn TufBrush
See all resources