Overview
Mfr description
35189 3/8" SIDE ACTION WIRE TUBE BRUSH
Specifications
- TypeSide-Action
- Bristle MaterialStainless Steel
- Bristle Diameter0.005 in
- Brush Diameter3/8 in
- Brush Length9/16 in
- Overall Length2-1/8 in
- Mount TypeTwisted Stem
- Stem Diameter3/32 in
- UPC_NO622424351898
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data