Motion
36156
Side-Action Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.008", Brush Length: 1"
MI ITEM #03315235
MFR #36156
Your Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.008", Brush Length: 1"
MI ITEM #03315235
MFR #36156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.09/each(List $9.02)

Overview

Mfr description
36156 1/2" SPIRAL WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424361569
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Bristle Type
    Crimped
  • Fill Material
    Stainless Steel
  • Diameter
    0.5000 in
  • Face Width
    1.0000 in
  • Fill Diameter
    0.0080 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text