Motion
40596
Wheel Brush - 8 in Diam, 1-1/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315640
MFR #40596
List Price$218.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 1-1/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315640
MFR #40596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$218.26/each for your price

Overview

Mfr description
40596 8" COMPOSITE WHEEL 1" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    2-1/4 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424405966
  • Arbor Size
    1-1/4 in
  • Brush Diameter
    8 in
  • Diameter (Wire)
    0.035 in
  • Material
    Silicon Carbide
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text