Motion
51007
MI ITEM #03315712
MFR #51007
List Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315712
MFR #51007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.22/each for your price

Overview

Mfr description
51007 1/2" WIRE TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Spiral Type
    Single Spiral
  • Brush Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.221 in
  • UPC_NO
    622424510073
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text