Motion
51051
Double Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03315724
MFR #51051
Your Price$16.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03315724
MFR #51051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.47/each(List $18.94)

Overview

Mfr description
51051 3/8" WIRE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Overall Length
    6.0000 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.1625 in
  • UPC_NO
    622424510516
  • Bristle Type
    Straight
  • Fill Material
    Steel
  • Diameter
    0.3750 in
  • Face Width
    2.0000 in
  • Fill Diameter
    0.0060 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text