Motion
51053
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03315726
MFR #51053
Your Price$20.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #03315726
MFR #51053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.36/each(List $23.41)

Overview

Mfr description
51053 5/8" WIRE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    5/8 in
  • Brush Length
    3-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.1625 in
  • UPC_NO
    622424510530
  • Brush Type
    Internal Tube
  • Bristle Type
    Straight
  • Fill Material
    Steel
  • Diameter
    0.6250 in
  • Face Width
    3-1/2 in
  • Fill Diameter
    0.0060 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text