Overview
Mfr description
51113 7/8" ENCAPSULATED TUBE BRUSH
Specifications
- TypeSpiral
- Spiral TypeDouble Spiral
- Bristle MaterialSteel
- Encapsulated BristlesEncapsulated
- Bristle Diameter0.0104 in
- Brush Diameter7/8 in
- Brush Length2-1/2 in
- Mount TypeTwisted Stem
- UPC_NO622424511131
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data