Overview
Mfr description
54102 V TRIM SCRATCH BRUSH 3X7 ROWS
Specifications
- Brush ShapeBlock with Handle
- Handle MaterialWood
- Bristle MaterialSteel
- Bristle Length1/2 in
- Face Size Lxw1-1/2 x 7/16 in
- Number Of Rows3
- Number Of Columns7
- Overall Length7-7/8 in
- UPC_NO622424541022
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data