Overview
Mfr description
70069 1-1/2" VARNISH BRUSH, 1/2" THK
Specifications
- Bristle Length2-1/2 in
- Brush MaterialWhite China Bristle
- Brush Thickness1/2 in
- Overall Length1-1/2 in
- Paint TypeEnamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data