Overview
Mfr description
71109 2-1/2" VARNISH BRUSH, 1/2" THICK
Specifications
- Brush Size2-1/2 in
- Bristle Length2-1/4 in
- Brush MaterialGray Bristle
- Brush Thickness1/2 in
- Paint TypeOil Paints, Varnishes
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data