Overview
Mfr description
74042 3/8" ONE STROKE BRUSH
Specifications
- Brush Size3/8 in
- Bristle Length15/16 in
- Brush MaterialOx Hair, Wood
- Paint TypeEnamels, Shellacs, Smooth Lacquers, Varnishes
- Handle MaterialWood
- Package Quantity12
- Bristle MaterialOx Hair
- Length15/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data