Motion
75717
End Brush - 3/16 in Brush Dia, 25000 RPM Max
MI ITEM #03316456
MFR #75717
List Price$1.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - 3/16 in Brush Dia, 25000 RPM Max
MI ITEM #03316456
MFR #75717

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.71/each for your price

Overview

Mfr description
75717 3/16" MINIATURE END BRUSH

Specifications

  • Diameter
    3/16 in
  • Shank Diameter
    3/32 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424757171
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text