Ridgid 34975
Ridgid
34975
Taper Pipe Reamers, Pipe Size: 1/8 to 2", Flute Type: Straight, Small End Diameter: 1/8"
MI ITEM #03345647
MFR #34975
Quote Required
This product requires a Quote Request
Taper Pipe Reamers, Pipe Size: 1/8 to 2", Flute Type: Straight, Small End Diameter: 1/8"
MI ITEM #03345647
MFR #34975
Ridgid 34975
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Pipe Reamers, Pipe Size: 1/8 to 2", Flute Type: Straight, Small End Diameter: 1/8"
MI ITEM #03345647
MFR #34975

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
34975 CONE, REAMER 2

Specifications

Flute Type
Straight
Small End Diameter
1/8 in
Large End Diameter
2.0000 in - 2 in
Material
Carbon Steel
Finish/Coating
Uncoated
Cutting Direction
Right Hand Cut

Compliance & Safety Data

Click on an icon to learn more