Ridgid 35090
Ridgid
35090
Taper Pipe Reamers, Pipe Size: 3/8 to 3", Flute Type: Straight, Small End Diameter: 3/8"
MI ITEM #03345672
MFR #35090
Quote Required
This product requires a Quote Request
Taper Pipe Reamers, Pipe Size: 3/8 to 3", Flute Type: Straight, Small End Diameter: 3/8"
MI ITEM #03345672
MFR #35090
Ridgid 35090
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Pipe Reamers, Pipe Size: 3/8 to 3", Flute Type: Straight, Small End Diameter: 3/8"
MI ITEM #03345672
MFR #35090

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
35090 CONE, REAMER 3

Specifications

Flute Type
Straight
Small End Diameter
3/8 in
Large End Diameter
3.0000 in - 3 in
Material
Carbon Steel
Finish/Coating
Uncoated
Cutting Direction
Right Hand Cut

Compliance & Safety Data

Click on an icon to learn more