Radiac Abrasives G338281
Radiac Abrasives
G338281
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 2865 RPM
MI ITEM #03357808
MFR #G338281
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 2865 RPM
MI ITEM #03357808
MFR #G338281
Radiac Abrasives G338281
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 2865 RPM
MI ITEM #03357808
MFR #G338281

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
G338281 8X4X2 WA46I5V8 WHEEL

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
2 in, 2 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
2865 RPM
Wheel Diameter
8 in, 8 in
Wheel Hardness
I, I
Wheel Thickness
4 in, 4 in
Wheel Type
Type 6 - Straight Cup, Type 6 - Straight Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data