Radiac Abrasives A322103
Radiac Abrasives
A322103
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03362599
MFR #A322103
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03362599
MFR #A322103
Radiac Abrasives A322103
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03362599
MFR #A322103

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A401210 7X1X1-1/4 32A46-J8-VEQ

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
3600 RPM
Wheel Diameter
7 in, 7 in
Wheel Hardness
J, J
Wheel Thickness
1/4 in, 1/4 in
Wheel Type
Type 11 - Flaring Cup, Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data