Motion
PB251HWX1

HUB CITY INC
PB251HWX1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Ductile Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03374635
MFR #PB251HWX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PB251HWX1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Ductile Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03374635
MFR #PB251HWX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB251HWX1
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Ductile Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Insert Material
    52100 Bearing Steel
  • Max Rpm
    3500 rpm
  • Lubrication Type
    Grease
  • Series
    200
  • Application
    General Industrial
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Grease Type
    #2 Lithium
  • Compatible Frame Type
    Protected Screw
  • Compatible Frame Series
    T210
  • Cage Material
    Nylon
  • UPC_NO
    662798250502
  • Type Of Bearing
    High Base
  • Bearing Material
    52100 Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798250502
  • Weight
    2 lbs
  • Features & Benefits
    • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text